Beli Pipa Schedule 40 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GF PIPING SYSTEMS PVC Pipe & Pipe Nipples
    Mulai

    Rp399.900

    GF PIPING SYSTEMS PVC Pipe & Pipe Nipples
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Unthreaded pipe includes plain ends without threads. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 40142115
    • Application: Non-Potable Water; Potable Water
    • Color: White
    • Fitting Compatibility: Schedule 40
    • Material: PVC
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 32
    • Overall Length (ft): 10
    • Schedule: Schedule 40
    • Side A Connection Type: Plain End
    • Side A Gender: Female
    • Side B Connection Type: Plain End
    • Side B Gender: Female
    • Standards: ASTM D1784; ASTM D1785; ASTM D2665; NSF 14; NSF 61
    • Thread Configuration: Unthreaded
  2. Non Brand ABS Drain, Waste & Vent Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp73.900

    Non Brand ABS Drain, Waste & Vent Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
    atribut:
    • Application: DWV
    • Color: Black
    • For Pipe Schedule: 40
    • Pipe Fitting Material: ABS
  3. LASCO PVC Pressure Pipe Fittings & Flanges
    Mulai

    Rp849.900

    LASCO PVC Pressure Pipe Fittings & Flanges
    Deskripsi:
    Socket x threaded Schedule 40 fittings include one socket (hub or slip) end and one threaded end. Socket ends require glue or adhesive to secure connection. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal. Schedule 40 fittings have thinner walls than Schedule 80.
    atribut:
    • UNSPSC: 31160000
    • Application: Potable Water
    • Color: White
    • For Pipe Schedule: 40
    • Includes Plug: No
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: No
    • Includes Shield: No
    • Low Lead Certified Standard: NSF 61; NSF 14
    • Pipe Fitting Material: PVC
    • Schedule: Schedule 40
    • Temperature Range (°F): 32 to 140
  4. Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp109.900

    Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.
    atribut:
    • UNSPSC: 31160000
    • Application: Air
    • Fitting Compatibility: Schedule 40
    • Material: Aluminium
    • Material Grade: 6063-T6
    • Maximum Operating Pressure (psi): 125 (@ 72°F)
    • Metal Pipe Construction: Seamless
    • Resistance Properties: Corrosion-Resistant
    • Schedule: Schedule 40
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI/ASME B1.20.1; ASTM B241
    • Thread Configuration: Threaded on Both Ends
  5. BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Mulai

    Rp309.900

    BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)
    Deskripsi:
    Schedule 40 pipe has thicker walls than Schedule 10, but not as thick as Schedule 80 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
    atribut:
    • Manufacture Location: Made in USA*
    • Material: Steel
    • Metal Pipe Construction: Welded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Gender: Male
    • Side B Thread Type: NPT
  6. WHEELER-REX Pipe Reamer Drill Attachment
    Mulai

    Rp609.900

    WHEELER-REX Pipe Reamer Drill Attachment
    Deskripsi:
    Pipe fitting savers remove broken, small-diameter plastic pipe from solvent-welded joints and clean off cement residue to prepare for a new joint. They allow the fitting to stay in place, saving the time and hassle of removal and replacement. Their shank connects to a 3/8" drill, which rotates the fitting saver to ream the pipe out of the fitting. A new pipe inserts into the existing fitting without requiring a coupler or expansion fitting.
    atribut:
    • UNSPSC: 23171708
  7. Non Brand ABS Drain, Waste & Vent Pipe (Pipa Saluran Buang ABS)
    Mulai

    Rp899.900

    Non Brand ABS Drain, Waste & Vent Pipe (Pipa Saluran Buang ABS)
    Deskripsi:
    Single-pressure encapsulated switches install into HVAC systems and react to changes in refrigerant pressure by making or breaking an electrical connection. They are compact and self-contained but are less protected than standard pressure controls and sensors.
    atribut:
    • UNSPSC: 40142115
    • Application: Drainage; Non-Potable Water
    • Color: Black
    • Fitting Compatibility: Schedule 40
    • Material: ABS
    • Maximum Operating Temperature (°F): 180
    • Minimum Operating Temperature (°F): -40
    • Overall Length (ft): 10
    • Schedule: Schedule 40
    • Side A Connection Type: Unthreaded
    • Side B Connection Type: Unthreaded
    • Standards: ASTM F628
    • Thread Configuration: Unthreaded
  8. WHEELER-REX Pipe Threading & Beveling Hand Tool
    Mulai

    Rp8.099.900

    WHEELER-REX Pipe Threading & Beveling Hand Tool
    Deskripsi:
    Bevelers angle the edges of pipe to prepare it for gaskets and fittings. Their cutting blade shaves off burs and surface deposits, leaving clean, smooth edges.
    atribut:
    • UNSPSC: 23171603
    • Bevel Angle: 15°
    • For Pipe Schedule: 40
    • Max. Pipe Size (inch): 12
    • Min. Pipe Size (inch): 1 1/2
  9. RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    38%
    Mulai

    Rp31.900

    RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)
    Deskripsi:
    Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.
    atribut:
    • Length Pipe (m): 4
    • Pipe Type: PP-R
    • Color: Green
  10. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  11. ORION Polypropylene Fusion Pipe Fittings
    Mulai

    Rp509.900

    ORION Polypropylene Fusion Pipe Fittings
    Deskripsi:
    Electrofusion pipe fittings use a no-hub coupling design that increases joint strength. Wire coils are molded into fittings and fuse with pipe during installation for multiple joint capabilities.
    atribut:
    • Application: Non-Potable Water
    • Displayed Brand: ORION
    • Includes Plug: No
    • Pipe Fitting Material: Polypropylene
    • Schedule: Schedule 80
    • Standards: ASTM D2657
  12. Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Mulai

    Rp469.900

    Parker Brass & Bronze Pipe & Pipe Nipples (Sambungan Pipa)
    Deskripsi:
    Instrumentation pipe is precision machined and threaded on both connection ends for leak-free connections between fittings and instruments. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. High-pressure (1000-3000 psi) pipe nipples connect with fittings.
    atribut:
    • UNSPSC: 40142318
    • Application: Air; Natural Gas; Non-Potable Water; Propane
    • Fitting Compatibility: Schedule 80
    • Manufacturer Part Number: 8-8 MCN-B
    • Material: Brass
    • Maximum Operating Pressure (psi): 3900 @100°F
    • Maximum Operating Temperature (°F): 3900
    • Maximum Steam Pressure: 3900
    • Metal Pipe Construction: Seamless
    • Minimum Operating Temperature (°F): -40
    • Nominal Pipe Size (inch): 1/2
    • Overall Length (inch): 1-1/2
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ANSI B1.20.1; ANSI B31.1; ANSI B31.3
    • Thread Configuration: Threaded on Both Ends
  13. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  14. RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  15. Vinilon Sambungan Pipa PVC Elbow (Connector Pipe)
    23%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    Vinilon Sambungan Pipa PVC Elbow (Connector Pipe)
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  16. Vinilon Sambungan Pipa PVC Tee (Connector Pipe)
    18%
    Mulai

    Rp3.900

    Vinilon Sambungan Pipa PVC Tee (Connector Pipe)
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  17. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  18. ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)
    Mulai

    Rp549.900

    ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)
    Deskripsi:
    These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.
    atribut:
    • UNSPSC: 31162906
    • Clamp Material: Steel
    • Maximum Operating Temperature (°F): 450
  19. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
Daftar Harga Pipa Schedule 40 Terbaru November 2026
GF PIPING SYSTEMS PVC Pipe & Pipe NipplesRp399.900
Non Brand ABS Drain, Waste & Vent Pipe Fitting (Sambungan Pipa)Rp73.900
LASCO PVC Pressure Pipe Fittings & FlangesRp849.900
Non Brand Aluminum Pipe & Pipe Nipple (Pipa Nipel)Rp109.900
BECK Zinc Galvanized Pipe & Pipe Nipples (Nipel Pipa)Rp309.900
WHEELER-REX Pipe Reamer Drill AttachmentRp609.900
Non Brand ABS Drain, Waste & Vent Pipe (Pipa Saluran Buang ABS)Rp899.900
WHEELER-REX Pipe Threading & Beveling Hand ToolRp8.099.900
RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)Rp31.900
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)